Safetyflex Flame Resistant Rain Jacket, Green, M

  • Mfr # J41108

  • Zoro # G4147735


product price:  $36.49
/ea

Key Features

Color
Green
Material
Heavy Duty PVC
Closure Type
Snaps, Storm Flap
Fabric Weight
13 oz
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J41108
Zoro #
G4147735
UPC #
081138158023
Country of Origin
Viet Nam

Dimensions

Size
M
Length
30 in
Fits Chest Size
40 in to 42 in
Thickness
17 mil
Minimum Chest Size
50 in
Sleeve Length
34 in
Maximum Chest Size
50 in

Details

Item
Flame Resistant Rain Jacket
Color
Green
Material
Heavy Duty PVC
Closure Type
Snaps, Storm Flap
Fabric Weight
13 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Number of Inside Pockets
0
Standards
ASTM D6413
Liner Material
Polyester
Resists
Acids, Alcohols, Alkalis, Chemical, Mildew, Oils, Rain, Salts, Wind
Seam Style
Sealed
Rainwear Features
Chemical Resistant, Wind Resistant
Hood Style
Attached
Arc Flash PPE Category
0
Includes
Tappered Sleeves, Hidden Hardware
High-Visibility
No
Features
Full Cut Shoulder With 90 Degrees Sleeve To Body Angle for Maximum Freedom of Movement, Heavy Exterior Coating for Excellent Permeation Performance, Hidden Hardware for Added Protection, Storm Fly Front Seals Out Wind
Back Stripe Pattern
None
Cuff Style
Open
Series
J41108
Hood Features
Attached Hood With Drawcord
Front Stripe Pattern
None
Includes Hood
Yes
ANSI Class
Not Rated
Includes Lining
Yes
Wind-Resistant
Yes
Insulated for Cold Conditions
No
Includes Removable Liner
No
Coating Material
PVC
Lining Material
Polyester
Style
Rain Jacket
Collar Style
No Collar
ANSI Type
Unrated
Garment Type
Rain Jacket

Description

Flame Resistant Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Heavy Duty PVC, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 30 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 50 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.