This item is Discontinued.

Rubbermaid Commercial 1-1/2 gal. Round Medical Receptacle, White, Step-On, Steel FGMST15EPLWH

1-1/2 gal. Round Medical Receptacle, White, Step-On, Steel (Discontinued)

  • Mfr # FGMST15EPLWH
  • Zoro # G4148444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGMST15EPLWH
Zoro #
G4148444
UPC #
097591103197
Country of Origin
China

Dimensions

Height
11-1/2"
Width
8"
Trash Can Dia./Width
8"
Length
10-1/4"
Diameter
8"

Details

Trash Container Capacity
1-1/2 gal.
Container Shape
Round
Color
White
Material
Steel
Series
Medi-Can(TM)
Item
Medical Receptacle
Top Design
Flat
Container Basic Material
Metal
Primary Container Color
White
Finish
Powder Coated
Shape
Round
Indoor/Outdoor
Indoor
Container Mounting Style
Free-Standing
Lid Options
Lid Included
Includes
Plastic Liner
Specific Container Material
Steel
Receptacle Container Style
Decorative
Opening Closure Type
Step-On
Standards
Comply with OSHA Requirements and OBRA Regulations
Capacity
1.5 gal.

Description

Round, 1 1/2 gal, White, Height 11 1/2 in, Steel, Powder Coated, Lid Included, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.