1/4 in Drive, 11/32" SAE, Socket, 6 Points, Steel, Chrome, 11/32 in

  • Mfr # 40911

  • Zoro # G4148785


product price:  $8.99
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
7/8 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40911
Zoro #
G4148785
UPC #
025141409116
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
11/32"
Overall Length
7/8 in
Socket Sizes
11/32 in
Socket Depth
Standard
Socket Size
11/32 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Drive Type
Hand
Output Type
6 pt
Features
Corrosion Resistant
Tether Capable
Tether Capable
Category Type
Hex Socket
Socket Type
Standard
Standards
ASME B107.110-2012
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Insulated
No
Tether Ready
No
Socket Shape
6-Point
Locking
No
Non-Sparking
No
Product Type
Socket
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included

Description

Socket, Socket Size 11/32 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.