Chemical Resistant Gloves, Neoprene, 12 in L, 25 mil, Black, L, 1 PR

  • Mfr # 48VE92

  • Zoro # G4149008


product price:  $4.25
/pr

Key Features

Color
Black
Size
L
Glove Size
L
Glove Materials
Neoprene
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48VE92
Zoro #
G4149008
UPC #
190735938355
Country of Origin
India

Dimensions

Size
L
Glove Size
L
Glove Length
12 in
Glove Thickness
25 mil
Length
12"

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Neoprene
Cuff Style
Beaded
Glove Texture
Diamond
Standards
Complies with FDA 21 CFR 177.2600 for Food Contact, ASTM
Resists
Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Offers Excellent Chemical, Tear, Puncture and Abrasion Resistance
Supported / Unsupported
Unsupported
Glove Texture Location
Palm and Fingers
Application
Chemical processing - Oil refining and petrochemicals; Handling Speciality chemicals; Cleaning and de-greasing; Automotive assembly; Food processing; Handling acids, alkalis, salts, caustics and alcohols
Brand and Series
Condor
Glove Liner Material
Flock
Shop By
Closeouts

Description

Chemical-Resistant Gloves, Neoprene, Palm and Fingers, 25 mil, 12 in, Cuff Beaded, Lining Flock, Glove Size L, Color Black, Unsupported, Standards Complies with FDA 21 CFR 177.2600 for Food Contact, ASTM, Resists Acids, Alcohols, Animal Fats, Caustics, Detergents and Petroleum Based Solvents, Offers Excellent Chemical, Puncture and Abrasion Resistance, Salts, Tear, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.