SplicingTape, Transparent, 72ydL, 2inW

  • Mfr # 850

  • Zoro # G4149069


product price:  $174.59
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyester Film
Tape Width
2 in
Tape Length
72 yd
Series
450
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850
Zoro #
G4149069
UPC #
00021200043512
Country of Origin
Mexico

Dimensions

Tape Width
2 in
Tape Length
72 yd
Tape Thickness
1.9 mil
Tape Core Diameter
1.5 in
Width
2"
Thickness
1.9 mil
Film Thickness
2.0 mil
Imperial Tape Width
2 in
Metric Tape Length
65.83 m
Imperial Tape Length
72 yd
Metric Width
50.08 mm
Metric Tape Width
50.08 mm
Roll Width
2 in

Details

Item
Splicing Tape
Tape Backing Material
Polyester Film
Series
450
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
28 lb/in
Tape Adhesive Strength
30 oz/in
Tape Color
Transparent
Material
Polyester
Tape Elongation
120 %
Color
Transparent
Features
Decorative Edging, Labeling, Protection, Sealing, Splicing
Standards
ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833
Number of Adhesive Sides
1
Common Industry
Automotive, Aviation, Construction, Electronics, General Maintenance and Repair
Tape Adhesive Material
Acrylic
Adhesion to Steel
30 oz/in
Tape Brand
3M(TM)
Brand and Series
3M 450
Tape Sub-Type
Polyester Splicing Tape
Temperature Range
-60 Degrees to 300 Degrees F
Tape Type
Splicing Tape
Maximum Tape Performance Temperature
300 Degrees F
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Environment
Indoor
Minimum Tape Performance Temperature
-60 Degrees F
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Solvent-Resistant
Tape Backing Construction
Film
Performance Temp. Range
-60 Degrees to 300 Degrees F

Description

Splicing Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 450, Imperial Tape Length 72 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 72 yd, Tape Thickness 1.9 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Temperature Range -60 Degrees to 300 Degrees F, Series 450, Tape Type Splicing Tape, Tape Sub-Type Polyester Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.