Splicing Tape, Silver, 72 yd L, 2 in W

  • Mfr # 850

  • Zoro # G4149078


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyester
Tape Length
72 yd
Series
450
Tape Adhesive
Acrylic
Tape Thickness
1.9 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850
Zoro #
G4149078
UPC #
00021200043505
Country of Origin
Mexico

Dimensions

Tape Width
2"
Tape Length
72 yd
Tape Thickness
1.9 mil
Tape Core Diameter
1.5 in
Film Thickness
2.0 mil
Width
2"
Thickness
1.9 mil
Imperial Tape Length
72 yd
Metric Width
50.08 mm
Imperial Tape Width
2 in
Metric Tape Length
65.83 m
Metric Tape Width
50.08 mm
Roll Width
2 in

Details

Item
Film Tape
Tape Backing Material
Polyester
Series
450
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
60 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
28 lb/in
Tape Adhesive Strength
33 N
Tape Color
Silver
Material
Polyester
Tape Elongation
1.2%
Tape Application
Web Processing, Label Protection and Marking
Color
Silver
Standards
ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833
Features
Decorative Edging, Labeling, Protection, Sealing, Splicing
Number of Adhesive Sides
1
Brand and Series
3M 450
Tape Brand
3M(TM)
Product Form
Continuous Roll
Environment
Indoor
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Abrasion-Resistant
Maximum Tape Performance Temperature
300 Degrees F
Tape Sub-Type
Polyester Splicing Tape
Temperature Range
-60 Degrees to 300 Degrees F
Minimum Tape Performance Temperature
-60 Degrees F
Adhesion to Steel
30 oz/in
Common Industry
Automotive, Aviation, Construction, Electronics, General Maintenance and Repair
Tape Adhesive Material
Acrylic
Tape Backing Construction
Film
Tape Type
Splicing Tape
Performance Temp. Range
-60 Degrees to 300 Degrees F

Description

Splicing Tape, Tape Color Silver, Tape Brand 3M(TM), Brand and Series 3M 450, Imperial Tape Length 72 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 72 yd, Tape Thickness 1.9 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Temperature Range -60 Degrees to 300 Degrees F, Series 450, Tape Type Splicing Tape, Tape Sub-Type Polyester Splicing Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.