Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Nitrile , Foam , L 1 PR

  • Mfr # 48UR39

  • Zoro # G4149376


product price:  $12.89
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48UR39
Zoro #
G4149376
UPC #
190735892190
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
3
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
Weight
Light
Puncture Resistant
Yes
Palm Material
Nitrile
Finger Material
Kevlar(R), Polyester, Spandex, Steel
Cut Resistant
Yes
Application
Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Glove Cut
Clute
Standards
ANSI 105, EN388
Stitching Material
Kevlar(R)
Glove Hand Style
Ambidextrous
Suggested Use Environment
Dry
ANSI/ISEA Puncture Force
Less Than 99
ANSI/ISEA Puncture Level
2
Abrasion Resistant
Yes
Thumb Style
Wing
Brand and Series
Condor
Latex-Free
No
ANSI/ISEA Cut Level - 2011
4
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
Greater Than 1000
Glove Back Material
Kevlar(R), Polyester, Spandex, Steel
Touchscreen Compatible
No
Pairs per Package
12
EN 388 Rating
4X41D
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Sold As
Pair
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Palm Type
Coated
Knit Material Color
Yellow
Lint-Free
No
Glove Coating Color
Blue
Hem Style
Finished
Reversible
No
Glove Lining Material
Kevlar(R), Spandex(R)

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X41D, Standards ANSI 105, EN388, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.