This item is Discontinued.

Brother Label Tape Cartridge, 26-1/5ftx0.47in, PK2 TZe2312PK

Label Tape Cartridge, 26-1/5ftx0.47in, PK2 (Discontinued)

  • Mfr # TZe2312PK
  • Zoro # G4149415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TZe2312PK
Zoro #
G4149415
UPC #
012502625711
Country of Origin
Japan

Dimensions

Width
0.47"
Length
26 1/5 ft

Details

Item
Label Tape Cartridge
For Use With
All TZ Machines
Material
PET
Color
Black/White
Adhesive
Yes
Tape Material
PET
Label Type
Indoor/Outdoor

Description

Label Tape Cartridge, Material PET, Label Type Indoor/Outdoor, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.