Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Nitrile , Foam , L 1 PR

  • Mfr # 48UR34

  • Zoro # G4149428


product price:  $8.89
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UR34
Zoro #
G4149428
UPC #
190735892879
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
3
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
Greater Than 500
Glove Construction
Seamless Knit
Thumb Style
Wing
Weight
Light
Palm Material
Nitrile
Cut Resistant
Yes
Application
Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Suggested Use Environment
Dry
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Force
Less Than 99
Glove Cut
Clute
Glove Hand Style
Ambidextrous
Puncture Resistant
Yes
Abrasion Resistant
Yes
Standards
ANSI 105, EN388
ANSI/ISEA Puncture Level
3
Finger Material
Kevlar(R),Steel,Polyester
Latex-Free
No
Silicone-Free
No
Brand and Series
Condor
ANSI/ISEA Cut Level - 2011
2
ANSI/ISEA Abrasion Cycles
Greater Than 1000
Insulated
No
Glove Back Material
Kevlar(R),Nylon,Spandex
Hem Style
Finished
Glove Coating Color
Black
Glove Lining Material
Nylon
Glove Insulation Material
Foam
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Reversible
No
EN 388 Rating
4X32B
Knit Material Color
Yellow
Double-Dipped
No
Pairs per Package
1
Finger Coverage
Full Finger
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Impact Protection Style
Standard
Includes Finger Fourchettes
No
Hand Protection Style
Glove

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Foam, EN 388 Rating 4X32B, Standards ANSI 105, EN388, Insulated No, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.