1,250 mL Foam Hand Soap Cartridge

  • Mfr # 8821-03

  • Zoro # G4149442


product price:  $64.19
/pk 3, $21.40/ea

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,250 mL
Fragrance
Fragrance Free
Hygiene Properties
Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8821-03
Zoro #
G4149442
UPC #
073852025293
Country of Origin
United States

Dimensions

Container Size
1,250 mL
Size
1,250 mL
Refill Size
42.3 fl oz (1250 mL)

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fragrance Free
Hygiene Properties
Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
Hygiene Series
ADX-12(TM)
Requires Dispenser
Yes
Packaging Type
Cartridge
Uses Dispenser
8871-06, 8872-06
Color
Clear
Hygiene Form
Foam
Formula
Enriched with Moisturizers and Skin Conditioners
Standards
EcoLogo Certified UL 2784, USDA Biobased
Green Certification or Other Recognition
EcoLogo Certified
Refill Type
Cartridge
Series
ADX-12(TM)
Application
Hand Cleansing
Product Type
Hand Soap
Removes
Grime
Manufacturer Dispenser Part Number
8871-06, 8872-06
Includes Grit
No
NSF Rating
Not Rated

Description

Hand Wash, Color Clear, Form Foam, Product Type Hand Wash, Series ADX-12(TM), Container Size 1,250 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Biodegradable, Dye-Free, Hypoallergenic, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 8871-06, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Hand Cleanser, NSF Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.