Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11100-0055
Zoro #
G4149494
UPC #
-
Country of Origin
Unknown
Dimensions
Dia. (In.)
22 in
Height (In.)
36 in
Wall Thickness (In.)
1/4 in
Wall Thickness (in)
1/4 in
Height (in)
36 in
Overall Dimensions
36 in H
Overall HxDia.
36 in
Details
Item
Thermo Scientific NALGENE Tank
Tank (Gal.)
55 gal
Tank Style
Cylindrical
Construction Material
HDPE
Max. Temp. (F)
150 Degrees F
Includes
Cover
Tank (L)
208 L
Agency Compliance
21CFR177.1520, USP Class VI
Type
Heavy-Duty
Graduations (L.)
10 L
Graduations (Gal.)
2.5 gal
Opening Type
Heavy-Duty
Tank Capacity (gal)
55 gal
Graduations (gal)
2.5 gal
Description
Thermo Scientific NALGENE Tank, Heavy-Duty, Cylindrical Tank Style, Tank (Gal.) 55, Dia. (In.) 22, Height (In.) 36, Wall Thickness (In.) 0.25, Tank (L) 208, Graduations (Gal.) 2.5, Graduations (L.) 10, HDPE Construction Material, Max. Temp. (F) 150, 21CFR177.1520, USP Class VI Agency Compliance, Includes Cover
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.