Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Latex , Rough , S 1 PR

  • Mfr # 48UR12

  • Zoro # G4149610


product price:  $7.75
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48UR12
Zoro #
G4149610
UPC #
190735892145
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.25 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyester,Stainless Steel
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
Cut Resistant
Yes
Glove Hand Style
Ambidextrous
Weight
Light
Puncture Resistant
Yes
Palm Material
Latex
Abrasion Resistant
Yes
Stitching Material
Polyester
Thumb Style
Wing
Suggested Use Environment
Dry
ANSI/ISEA Puncture Force
Less Than 149
Glove Cut
Clute
ANSI/ISEA Puncture Level
3
Finger Material
Polyester, Stainless Steel
Application
Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Standards
ANSI 105, EN388
Brand and Series
Condor
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Cut Level - 2011
3
ANSI/ISEA Abrasion Cycles
Greater Than 3000
Glove Back Material
Polyester, Stainless Steel
Touchscreen Compatible
No
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Minimum Temperature
Not Rated
Hem Style
Finished
Finger Coverage
Full Finger
Lint-Free
No
EN 388 Rating
2X42C
Hand Protection Style
Glove
Reversible
No
Pairs per Package
12
Palm Type
Coated
Glove Coating Color
Black
Knit Material Color
Yellow
Glove Lining Material
Polyester, Stainless steel
Shop By
Closeouts

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Stainless Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 2X42C, Standards ANSI 105, EN388, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.