Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Nitrile , Foam , XL 1 PR

  • Mfr # 48UR10

  • Zoro # G4149638


product price:  $7.59
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48UR10
Zoro #
G4149638
UPC #
190735894668
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
Suggested Use Environment
Dry, Light Oil and Oily
Cut Resistant
Yes
Stitching Material
HPPE
ANSI/ISEA Puncture Force
Less Than 149
Glove Hand Style
Ambidextrous
Thumb Style
Coated
Palm Material
Nitrile
Glove Cut
Clute
Application
Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Standards
ANSI 105, EN388
Finger Material
HPPE/Glass/Nylon/Spandex
Puncture Resistant
Yes
Weight
Light
ANSI/ISEA Puncture Level
3
Abrasion Resistant
Yes
Brand and Series
Condor
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Cut Level - 2011
4
ANSI/ISEA Abrasion Cycles
Greater Than 3000
Glove Back Material
HPPE, Glass, Nylon, Spandex
Lint-Free
No
Knit Material Color
Gray
Sold As
Pair
Reversible
No
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Hand Protection Style
Glove
Hem Style
Finished
Touchscreen Compatible
No
Palm Type
Coated
Double-Dipped
No
Minimum Temperature
Not Rated
Glove Coating Color
Black
EN 388 Rating
4X42D
Pairs per Package
12
Glove Lining Material
HPPE

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X42D, Standards ANSI 105, EN388, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.