Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Nitrile , Foam , L 1 PR

  • Mfr # 48UR09

  • Zoro # G4149647


product price:  $7.59
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UR09
Zoro #
G4149647
UPC #
190735894446
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Application
Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Standards
ANSI 105, EN388
Cut Resistant
Yes
Abrasion Resistant
Yes
Puncture Resistant
Yes
Palm Material
Nitrile
Glove Hand Style
Ambidextrous
Suggested Use Environment
Dry, Light Oil and Oily
Glove Cut
Clute
Stitching Material
HPPE
Weight
Light
ANSI/ISEA Puncture Force
Less Than 149
Finger Material
HPPE/Glass/Nylon/Spandex
Thumb Style
Coated
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Cut Level - 2011
4
Brand and Series
Condor
ANSI/ISEA Abrasion Cycles
Greater Than 3000
Glove Back Material
HPPE, Glass, Nylon, Spandex
Reversible
No
Hem Style
Finished
Knit Material Color
Gray
Glove Coating Color
Black
Palm Type
Coated
Finger Coverage
Full Finger
Pairs per Package
12
Sold As
Pair
EN 388 Rating
4X42D
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Double-Dipped
No
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Glove Lining Material
HPPE

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X42D, Standards ANSI 105, EN388, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.