Cut-Resistant Coated Gloves, Cut Level A3 , Dipped , Nitrile , Foam , XL 1 PR

  • Mfr # 48UR05

  • Zoro # G4149680


product price:  $5.59
/pr
Sold in multiples of 12 for $67.08

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48UR05
Zoro #
G4149680
UPC #
190735894637
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
4
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 1000
Glove Construction
Seamless Knit
Glove Cut
Clute
Stitching Material
HPPE/Nylon/Spandex(R)
Standards
ANSI 105, EN388
Abrasion Resistant
Yes
Application
Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Finger Material
HPPE, Nylon, Spandex
Suggested Use Environment
Dry, Light Oil and Oily
Puncture Resistant
Yes
ANSI/ISEA Puncture Force
Less Than 99
ANSI/ISEA Puncture Level
3
Glove Hand Style
Ambidextrous
Thumb Style
Coated
Palm Material
Nitrile
Cut Resistant
Yes
Weight
Light
Latex-Free
No
ANSI/ISEA Cut Level - 2011
3
Silicone-Free
No
Brand and Series
Condor
ANSI/ISEA Abrasion Cycles
Greater Than 3000
Glove Back Material
HPPE, Nylon, Spandex
Touchscreen Compatible
No
Reversible
No
EN 388 Rating
4X42C
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Sold As
Pair
Hem Style
Finished
Double-Dipped
No
Pairs per Package
12
Lint-Free
No
Palm Type
Coated
Knit Material Color
Gray
Glove Coating Color
Black
Hand Protection Style
Glove
Glove Lining Material
HPPE, Spandex(R)

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ANSI 105, EN388, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.