Coated Gloves, Palm Coverage, Polyurethane, Smooth, 13 ga., Abrasion Level 3, M, 1 PR

  • Mfr # 48UP87

  • Zoro # G4149857


product price:  $0.97
/pr
Sold in multiples of 12 for $11.64

Key Features

Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UP87
Zoro #
G4149857
UPC #
190735894620
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13 ga.
Glove Length
9 1/2"
Size
M
Size- Numeric
8

Details

Item
Coated Gloves
Color
Gray/Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI/ISEA 105, EN388
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
Not Rated
Insulated
No
ANSI/ISEA Puncture Level
1
Application
General Purpose
Suggested Use Environment
Dry
Resists
Abrasions
Thumb Style
Coated
Latex-Free
Yes
Brand and Series
Condor
Glove Materials
Nylon
Cuff Style
Knit
ANSI/ISEA Cut Level - 2011
1
Sold As
Pair
EN 388 Rating
4131X
Hem Style
Finished
Minimum Temperature
Not Rated
Pairs per Package
12
Glove Hand Style
Left and Right
Glove Coating Color
Gray
Double-Dipped
No
Reversible
No
Palm Type
Coated
Finger Coverage
Full Finger
Knit Material Color
Black
Knit Material
Nylon
Hand Protection Style
Glove
Touchscreen Compatible
No
Coating Type
Dipped
Series
Condor
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4131X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.