Coated Gloves, Latex, Smooth, Palm, 2 Abrasion Level, Black, S (7) 1 PR

  • Mfr # 48UP46

  • Zoro # G4150119


product price:  $3.99
/pr
Sold in multiples of 12 for $47.88

Key Features

Color
Black
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48UP46
Zoro #
G4150119
UPC #
190735894392
Country of Origin
China

Dimensions

Glove Size
S (7)
Thickness
10
Glove Length
9"
Size
S
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI/ISEA 105 2005, CE, EN388
Glove Construction
Seamless Knit
Resists
Abrasions
ANSI Cut Grams
Greater Than 200
Insulated
Yes
Suggested Use Environment
Dry
Thumb Style
Coated
ANSI/ISEA Puncture Level
0
ANSI/ISEA Cut Level
Not Rated
Application
General Purpose
Sold As
Pair
ANSI/ISEA Cut Load
Greater Than 200
Glove Materials
Acrylic
Latex-Free
No
Brand and Series
Condor
Cuff Style
Knit
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Palm Type
Coated
Reversible
No
Glove Coating Color
Black
Knit Material Color
Black
Finger Coverage
Full Finger
Coating Type
Dipped
Pairs per Package
12
EN 388 Rating
2242X
Hem Style
Finished
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Lint-Free
No
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Knit Material
Acrylic
Series
Condor
Touchscreen Compatible
No
Double-Dipped
No
Glove Lining Material
Acrylic

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 2242X, Standards ANSI/ISEA 105, EN388, Insulated Yes, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.