Chemical Resistant Gloves, Natural Rubber Latex, 13 in L, 29 mil, Orange, 10, 1 PR

  • Mfr # 48UP34

  • Zoro # G4150189


product price:  $2.19
/pr
Sold in multiples of 12 for $26.28

Key Features

Color
Orange
Size
10
Glove Size
10
Glove Materials
Natural Rubber Latex
Glove Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48UP34
Zoro #
G4150189
UPC #
190735891926
Country of Origin
India

Dimensions

Size
10
Glove Size
10
Glove Length
13 in
Glove Thickness
29 mil
Length
13"
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Orange
Glove Materials
Natural Rubber Latex
Cuff Style
Straight
Glove Texture
Diamond
Standards
Complies with FDA 21 CFR 177.2600 for Food Contact, ANSI
Glove Liner Material
Flock
Supported / Unsupported
Unsupported
Resists
Acids, Alkalies, Salts, Ketones, Detergents and Fats. Offers good Chemical, Tear, Puncture and Abrasion Resistance
Application
Chemical processing; Agriculture; Construction; Manufacturing and Plant maintenance; Cleaning and Janitorial, Food and Fishing Industry
Glove Texture Location
Palm and Fingers
Brand and Series
Condor

Description

Chemical-Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 29 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 10, Color Orange, Unsupported, Standards Complies with FDA 21 CFR 177.2600 for Food Contact, ANSI, Resists Acids, Alkalies, Detergents and Fats. Offers good Chemical, Ketones, Puncture and Abrasion Resistance, Salts, Tear, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.