Hose Hanger, Reel Dia. 8 in.

  • Mfr # 48PG06

  • Zoro # G4150758


product price:  $57.29
/ea

Key Features

Hose Storage Type
Wall Mounted Hose Hanger
Construction
Stainless Steel
Color
Silver
Material
Stainless Steel
Reel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48PG06
Zoro #
G4150758
UPC #
190735946350
Country of Origin
China

Dimensions

Reel Dia.
8 in
Reel Width
6 17/32 in
Overall Width
5 1/4 in
Overall Length
7 1/4 in
Mount Hole Diameter
1/2 in
Overall Height
7 3/4 in
Overall Dimensions
7 1/4 in L x 5 1/4 in W x 7 3/4 in H

Details

Item
Garden Hose Hanger
Hose Storage Type
Wall Mounted Hose Hanger
Construction
Stainless Steel
Color
Silver
Material
Stainless Steel
Hose Cap. 1/2-In. I.D.
150 ft
Hose Cap. 5/8-In. I.D.
125 ft
Hose Cap. 3/4-In. I.D.
100 ft
Features
Industrial Strength, Wall Mounted
Includes
Instructions
Reel Color
Silver
For Use With
Garden Hose
Hose Capacity
125 ft (5/8 in I.D.)
Includes Hose
No
Fasteners Included
Yes
Hose Reel Primary Application
Garden Hoses
Number of Mount Holes
2

Description

Garden Hose Hanger, Garden Hoses, Hose Capacity 125 ft (5/8 in I.D.), Includes Hose No, Material Stainless Steel, Reel Color Silver, Overall Height 7 3/4 in, Overall Length 7 1/4 in, Overall Width 5 1/4 in, Mount Hole Diameter 1/2 in, Number of Mount Holes 2, Fasteners Included Yes, For Use With Garden Hose, Industrial Strength, Wall Mounted, Instructions, 7 1/4 in L x 5 1/4 in W x 7 3/4 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.