Rectangle Seminar Table, 18" W, 96" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray

  • Mfr # BT1896

  • Zoro # G4150824


product price:  $170.12
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
18"
Length
96"
Height
29-1/2"
Tabletop Material
Blow-molded plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT1896
Zoro #
G4150824
UPC #
604747189617
Country of Origin
China

Dimensions

Width
18"
Length
96"
Height
29-1/2"
Top Thickness
2"
Depth
18"
Overall Depth
18 in
Overall Width
96 in
Frame Material Thickness
16 ga
Tabletop Thickness
2 in
Folded Height
2 1/2 in
Folded Width
19 in
Height Adjustability
Fixed Height
Folded Depth
97 in
Overall Height - Maximum
29 1/2 in

Details

Item
Seminar Table
Shape
Rectangle
Tabletop Material
Blow-molded plastic
Tabletop Color
Speckled Gray
Frame Color
Gray
Frame Material
Steel
Edge Type
Molded
Leg Type
Cantilevered Straight
Leg Color
Grey
Assembled/Unassembled
Assembled
Series
BT-1800
Type
Folding Table
Edge Color
Gray
Weight Capacity
700 lb.
Material
Plastic
Features
10-Year Warranty
Load Rating
700 lb.
Color
Speckled Grey (Table Top), Grey Textured Powder Coated (Leg)
Surface Material
Blow Molded Polypropylene
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, BIFMA
Assembly
Assembled
Folding Tabletop
Folding
Table Weight
42 lb
Tabletop Texture
Smooth
Includes Modesty Panel
No Modesty Panel
Tabletop Structural Material
Plastic
Tabletop Shape
Rectangle
Number of Feet
4
Frame Finish
Powder Coated
Tabletop Surface Material
Polyethylene
Product Type
Folding Table
Includes Handle
No Handle
Foot Type
Glides

Description

Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 96 in, Length 96 In., Height 30 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Gray, Edge Type Molded, Leg Type Cantilevered Straight, Top Thickness 2 in, Series BT-1800, Load Rating 700 lb, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.