Light Duty Handheld Tape Dispenser, 2 in W Max Tape, 3 in Core Dia, Plastic Blue

  • Mfr # 3JXW7

  • Zoro # G4151314


product price:  $6.89
/ea

Key Features

Max. Tape Width
2 in
Construction
Metal, Plastic
Color
Blue, White
For Use With
Self Adhesive Tapes w/3 in Core
For Maximum Tape Roll Diameter
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3JXW7
Zoro #
G4151314
UPC #
-
Country of Origin
Cambodia

Dimensions

Max. Tape Width
2 in
For Maximum Tape Roll Diameter
5 1/4 in
Width
3 in
For Tape Core Diameter
3 in
Length
5 11/12 in
For Maximum Tape Width
2 in
Height
9 3/4 in

Details

Item
Tape Dispenser
Construction
Metal, Plastic
Color
Blue, White
For Use With
Self Adhesive Tapes w/3 in Core
Handle Grips
Pistol
Material
Plastic
Tape Brake
Adjustable
Blade Material
Steel

Description

Tape Dispenser, For Maximum Tape Width 2 in, Dispenser Strength Rating Light, For Tape Core Diameter 3 in, Plastic, Pistol Handle Grips, Height 9 3/4 in, Width 3 in, Length 5 11/12 in, Blade Material Steel, Blue, White, For Maximum Tape Roll Diameter 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.