
Pushbutton, 22 mm, round, plastic, black, pushbutton, flat, momentary
Mfr # 3SU1100-0AB10-3BA0
Zoro # G415277490
product price:Â $19.35
/ea
Sold in multiples of 21 for $406.35
Key Features
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
Head Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3SU1100-0AB10-3BA0
Zoro #
G415277490
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22 mm
Details
Item
Push Button Switch
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Terminal Connection
Spring Clamp
Standards
CCC, CE, UK CA, cULus, EAC
Action
Momentary
Description
Pushbutton, 22 mm, round, plastic, black, pushbutton, flat, momentary contact type, with holder 1 NO, Spring-type terminal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.