Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # 25TL4PDW-PBF

  • Zoro # G415289684


product price:  $41.49
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
25TL4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25TL4PDW-PBF
Zoro #
G415289684
UPC #
-
Country of Origin
France

Dimensions

Process Connection Size
1/4 in
Case Diameter
2.5 in
Nominal Dial Diameter
2 1/2 in
Case Depth
1.17 in

Details

Item
Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
25TL4
Lens Material
Plastic
Primary Scale Units
psi
Liquid-Filled Case
No
Panel-Mountable
No
Case Color
Black
Socket Material
Copper Alloy
Standards
ASME B40.1
Case Material
Steel
Pressure Range Type
Vacuum
Sensor Material
Brass
Process Connection Gender
Male
Primary Scale Minor Graduations
2
Dial Color
White
Pointer Color
Black
Primary Scale Pressure Measurement - Minimum
0 psi
Cleaned for Oxygen Service
Yes
Primary Scale Pressure Measurement - Maximum
100 psi
Non-Sparking
Yes
Pressure Gauge Type
Commercial Pressure Gauge
Case Liquid
None
Compatible with Brand
Universal
Secondary Scale Vacuum Measurement - Minimum
0 bar
Scale Type
Dual
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Maximum
100 psi
Secondary Scale Units
bar
Primary Scale Numeric Increments
20
Pointer Material
Aluminum
Removable Bezel
No
Accuracy Grade
ASME B40.1, ASME Grade B
Includes Calibration Certificate
No
Field Fillable
No
NEMA Enclosure Rating
No Enclosure
Compatible with Series
25TL4
Bezel Material
Steel
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Brass, Accuracy Grade ASME B40.1, ASME Grade B, Series 25TL4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.