N95 Disposable Respirator, 8210V, Cool Flow Exhalation Valve, Dual Headstrap, White, PK10
Mfr # 8210V
Zoro # G4152951
product price: $16.99
/pk 10, $1.70/eaKey Features
NIOSH Rating
N95
Color
White
Mask Size
Universal
Nosepiece Type
Metal Nose Clip
Mask Shape
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8210V
Zoro #
G4152951
UPC #
50051131497110
Country of Origin
United States
Dimensions
Mask Size
Universal
Details
Item
Disposable Respirator
NIOSH Rating
N95
Color
White
Nosepiece Type
Metal Nose Clip
Mask Shape
Molded
Exhalation Valve
Yes
Mask Headstrap Type
Dual, Non-Adjustable
Face Seal Type
Standard
Standards
NIOSH TC-84A-5410
Individually Packaged
No
Latex Content
Latex Free
Nose Clip
Yes
Includes
3M(TM) Cool Flow(TM) Valve, Advanced Electrostatic Media
Features
Advanced Electrostatic Media
ASTM Splash Rating
Not Rated
Strap Material
Polyisoprene
ISO Cleanroom Class
Not Rated
Eyeshield Material
None
Includes Eyeshield
No
Eyeshield Color
None
Mask Material
Polyester
Description
The 3M - 8210V is a Disposable Respirator, falling under the category of "Disposable Respirators & Dust Masks". This product is designed to filter airborne particles and protect the wearer from inhaling harmful dusts, fumes, vapors or gases. It's commonly used in industries such as construction and healthcare for single-use convenience while ensuring safety compliance.
Key Features of the 3M - 8210V Disposable Respirator:
- • Advanced Electrostatic Media: This feature enhances particulate capture while reducing breathing resistance, offering reliable protection against certain non-oil based particles.
- • Dual, Non-Adjustable Headstrap: Provides a secure fit without needing adjustments.
- • Standard Face Seal Type: Offers comfortable wear for extended periods.
- • N95 NIOSH Rating: Indicates that it filters at least 95% of airborne particles but is not resistant to oil.
- • Metal Nose Clip: Ensures a secure seal around the nose area for improved protection.
- • Polyester Mask Material: Durable and lightweight material suitable for single use applications.
- • Included Features: Comes with a Cool Flow Valve which makes it easier to breathe out through the mask and Advanced Electrostatic Media for enhanced filtration efficiency .
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.