1/4 in Drive, 12mm Metric Socket, 6 Points, Steel, Chrome, 12 mm

  • Mfr # 40711

  • Zoro # G4153064


product price:  $7.85
/ea

Key Features

Drive Size
1/4 in
Finish
Chrome
Overall Length
7/8 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40711
Zoro #
G4153064
UPC #
025141407112
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
12mm
Overall Length
7/8 in
Socket Sizes
12mm
Socket Depth
Standard
Socket Size
12 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard
Category Type
Hex Socket
Output Type
6 pt
Features
Corrosion Resistant
Tether Capable
Tether Capable
Material
Alloy Steel
Drive Type
Hand
Standards
ASME B107.110-2012
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Locking
No
Non-Sparking
No
Tether Ready
No
Socket Shape
6-Point
Insulated
No
Product Type
Socket
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket, Socket Size 12 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.