Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13166-0000
Zoro #
G4153712
UPC #
-
Country of Origin
United States
Dimensions
Width
8-1/2"
Height
11"
Thickness
0.72 mil
Details
Color
Red
Item
Biohazard Bags
Legend
Biohazard
Trash Bag Material
High Density Polyethylene (HDPE)
Strength Rating
Extra Heavy
Bag Closure Type
None
Package Configuration
Flat Pack
Trash Bag Color Family
Red
Bags per Roll/Pack
100
Bag Product Grouping
Biohazard Bags
Description
Biohazard Bags, Trash Bag Material HDPE, Thickness 0.72 mil, Color Red, Legend Biohazard, Bag Closure Type None, Width 8-1/2 In., Height 11 In., Package Configuration Flat Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.