24" Cable Cutter, Wire Rope, 1/2" Cap

  • Mfr # 10D453

  • Zoro # G4153755


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
Cutting Action
Shear
Primary Application
Electrical Cable
Features
Spring Locking Catch
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10D453
Zoro #
G4153755
UPC #
190735719107
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
24 in

Details

Item
Cable Cutter
Cutting Action
Shear
Primary Application
Electrical Cable
Features
Spring Locking Catch
Handle Material
Steel
Jaw Material
Alloy Steel
Includes Cushioned Grip
No
Cutter Type
General Purpose Cable Cutter
Ratcheting Jaw
No
For Wire/Cable Type
Electrical/Data Cable
Application
For Cutting Wire Rope

Description

Cable Cutter, Cutter Type General Purpose Cable Cutter, Cutting Action Shear, For Wire/Cable Type Electrical/Data Cable, Handle Material Steel, Includes Cushioned Grip No, Jaw Material Alloy Steel, Overall Length 24 in, Ratcheting Jaw No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.