1/4 in Drive, T8 Torx(R) Socket, 6 Points, Socket Bit, 1/4 in, TpSz T8

  • Mfr # 42908

  • Zoro # G4154114


product price:  $13.49
/ea

Key Features

Drive Size
1/4 in
Size
T8
Finish
Chrome
Overall Length
2 3/4 in
SAE or Metric
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42908
Zoro #
G4154114
UPC #
025141429084
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
T8
Overall Length
2 3/4 in
Socket Depth
Standard
Insert Length
39/64 in
Tip Size
T8
Bit Length
3/5 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Torx(R)
Number of Points
6
Material
Alloy Steel
Features
Corrosion Resistant
Socket Type
Torx Bit
Measurement Type
Torx
Bit Style
Torx(R)
Drive Type
Hand
Impact Rated
No
Replaceable Insert
Yes
Tether Style
Tether Capable
Non-Sparking
No
Tip Style
Torx
Magnetized Tip
No
Locking
No
Insulated
No
For Screw Type
Torx
Replaceable Insert Capable
Replaceable Insert
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Socket Bit, Insert Length 39/64 in, Replaceable Insert Yes, Torx, Tip Size T8, Tip Style Torx, Overall Length 2 3/4 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.