Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIP-4800-12
Zoro #
G4154403
UPC #
-
Country of Origin
Unknown
Dimensions
For Strapping Width
1/2"
For Strapping Thickness
0.38 to 0.58mm
Details
Item
Steel Strapping Combo Tool
Application
1/2", Flat
For Use With
Steel
Material
Steel
Style
Sealless
Weight
10 lb.
Description
Steel Strapping Combo Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.