Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 120V AC, White and Orange

  • Mfr # ED1000V-10

  • Zoro # G4154440


product price:  $3,771.99
/ea
Free Shipping & Returns

Key Features

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED1000V-10
Zoro #
G4154440
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
9 in
Manufacturers Warranty Length
1 yr
Housing Length
17 in
Housing Depth
18 in
Body Width
9 in
Mfr. Warranty Length
1 yr
Controller Cord Length
7 ft
Maximum Lifting Length
10 ft
Lifting Hook Opening Width
29/32 in
Body Length
17 in
Body Depth
18 in
Minimum Retracted Length
20 1/2 in

Details

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
8/22 fpm
Load Capacity
1,000 lb
Min. Between Hooks
20 1/2 in
Motor HP
0.8 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Classification
H2
Control Cord
7 ft
Lubrication
Grease
Item
Electric Chain Hoist
Reeving
2
Brake
Weston and Regenerative
Trolley Configuration
Hook Mounted - No Trolley
Amps @ Low Volts
10 A
Number of Speeds
Variable
Clutch
Friction
Finish
Powder Coated
Hz
60
Control
Push Button Pendant
Thermal Protection
Not Available and Not Included
Features
Heat-Treated Gearing, High Speed Motor, Integrated Friction Clutch, Smart Speed Technology, Standard Double-Braking System
Included Components
Chain Container, Pendant, Safety Latch Hook
Mount Type
Hook Mounted - No Trolley
Brake Type
Weston Style Load Brake
Overload Protection Included
No
Hoist IP Rating
IP54
Body Finish
Powder Coated
Current at Max. Voltage
10 A
Starts and Stops per Hour
180
Programmable
Programmable by Internal Controls
Number of Reeves
2
Number of Load Chains
1
Minimum Lift Speed
8 fpm
Resistance Properties
Wear Resistant
Includes Clutch
Clutch Included
Duty Classification
H2
Current at Min. Voltage
10 A
Motor Horsepower
3/4 hp
Pendant IP Rating
IP65
Controls
Push Button Pendant
Maximum Lifting Capacity
1,000 lb
Body Material
Aluminum
Maximum Lift Speed
22 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Lifting Hook Material
Carbon Steel
Clutch Type
Friction Clutch
Headroom
20 1/2 in
Includes Brake
Brake Included
Chain Finish
Nickel Plated
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds Variable, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 8 fpm, Maximum Lift Speed 22 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 10 A, Current at Maximum Voltage 10 A, Motor Horsepower 3/4 hp, Operating Voltage 120V AC, Headroom 20 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.