Electric Chain Hoist, 350 lb, 10 ft, Hook Mounted - No Trolley, 120V AC, White and Orange

  • Mfr # ED350V-10

  • Zoro # G4154501


product price:  $3,137.99
/ea
Free Shipping & Returns

Key Features

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED350V-10
Zoro #
G4154501
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
14 5/16 in
Manufacturers Warranty Length
1 yr
Housing Length
17 in
Housing Width
8 5/8 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
13 in
Lifting Hook Opening Width
1 in
Body Length
17 in
Mfr. Warranty Length
1 yr
Body Depth
14 5/16 in
Body Width
8 5/8 in
Controller Cord Length
7 ft

Details

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
16/44 fpm
Load Capacity
350 lb
Min. Between Hooks
13 in
Motor HP
0.8 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Brake
Weston and Regenerative
Reeving
1
Item
Electric Chain Hoist
Classification
H2
Lubrication
Grease
Thermal Protection
Not Available and Not Included
Trolley Configuration
Hook Mounted - No Trolley
Control
Push Button Pendant
Amps @ Low Volts
10 A
Hz
60
Clutch
Friction
Control Cord
7 ft
Number of Speeds
Variable
Finish
Powder Coated
Features
Heat-Treated Gearing, High Speed Motor, Integrated Friction Clutch, Smart Speed Technology, Standard Double-Braking System
Brake Type
Weston Style Load Brake
Current at Min. Voltage
10 A
Includes Brake
Brake Included
Chain Finish
Nickel Plated
Maximum Lift Speed
44 fpm
Overload Protection Included
No
Mount Type
Hook Mounted - No Trolley
Pendant IP Rating
IP65
Resistance Properties
Wear Resistant
Lifting Hook Material
Carbon Steel
Duty Classification
H2
Included Components
Chain Container, Pendant, Safety Latch Hook
Lifting Hook Type
Swivel Hook with Safety Latch
Hoist IP Rating
IP54
Programmable
Programmable by Internal Controls
Body Material
Aluminum
Number of Reeves
1
Minimum Lift Speed
16 fpm
Maximum Lifting Capacity
350 lb
Headroom
13 in
Body Finish
Powder Coated
Clutch Type
Friction Clutch
Number of Load Chains
1
Includes Clutch
Clutch Included
Controls
Push Button Pendant
Starts and Stops per Hour
180
Motor Horsepower
3/4 hp
Current at Max. Voltage
10 A
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 350 lb, Number of Speeds Variable, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 16 fpm, Maximum Lift Speed 44 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 10 A, Current at Maximum Voltage 10 A, Motor Horsepower 3/4 hp, Operating Voltage 120V AC, Headroom 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.