Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120V AC, White and Orange

  • Mfr # ED250V-15

  • Zoro # G4154529


product price:  $3,261.99
/ea
Free Shipping & Returns

Key Features

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED250V-15
Zoro #
G4154529
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Housing Width
8 7/64 in
Housing Depth
13 13/32 in
Housing Length
14 5/8 in
Controller Cord Length
12 ft
Lifting Hook Opening Width
1 in
Body Width
8 1/8 in
Maximum Lifting Length
15 ft
Body Length
14 5/8 in
Body Depth
13 13/32 in
Minimum Retracted Length
12 13/32 in
Mfr. Warranty Length
1 yr

Details

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
16/26 fpm
Load Capacity
250 lb
Min. Between Hooks
12 13/32 in
Motor HP
0.4 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Control
Push Button Pendant
Trolley Configuration
Hook Mounted - No Trolley
Brake
Weston and Regenerative
Amps @ Low Volts
6 A
Item
Electric Chain Hoist
Classification
H2
Finish
Powder Coated
Lubrication
Grease
Reeving
1
Number of Speeds
Variable
Thermal Protection
Not Available and Not Included
Control Cord
12 ft
Hz
60
Clutch
Friction
Features
Heat-Treated Gearing, High Speed Motor, Integrated Friction Clutch, Smart Speed Technology, Standard Double-Braking System
Programmable
Programmable by Internal Controls
Lifting Hook Material
Carbon Steel
Overload Protection Included
No
Included Components
Chain Container, Pendant, Safety Latch Hook
Body Finish
Powder Coated
Headroom
12 13/32 in
Current at Min. Voltage
6 A
Maximum Lifting Capacity
250 lb
Hoist IP Rating
IP54
Motor Horsepower
3/8 hp
Includes Brake
Brake Included
Minimum Lift Speed
16 fpm
Pendant IP Rating
IP65
Number of Reeves
1
Number of Load Chains
1
Lifting Hook Type
Swivel Hook with Safety Latch
Starts and Stops per Hour
120
Includes Clutch
Clutch Included
Resistance Properties
Wear Resistant
Body Material
Aluminum
Mount Type
Hook Mounted - No Trolley
Brake Type
Weston Style Load Brake
Controls
Push Button Pendant
Duty Classification
H2
Maximum Lift Speed
26 fpm
Clutch Type
Friction Clutch
Chain Finish
Nickel Plated
Current at Max. Voltage
6 A
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds Variable, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 16 fpm, Maximum Lift Speed 26 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 6 A, Current at Maximum Voltage 6 A, Motor Horsepower 3/8 hp, Operating Voltage 120V AC, Headroom 12 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.