Air Chain Hoist, Pendant, 1000 lb., 20 ft.

  • Mfr # TCE500P-IIC-20

  • Zoro # G4154571


product price:  $10,553.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1000 lb.
Housing Length
16"
Hoist Lift
20 ft
Lift Speed
41 fpm
Air Consumption
81 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCE500P-IIC-20
Zoro #
G4154571
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16"
Manufacturers Warranty Length
1 yr
Housing Width
7 45/64 in
Inlet Size
1/2 in NPT

Details

Load Capacity
1000 lb.
Hoist Lift
20 ft
Lift Speed
41 fpm
Air Consumption
81 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
TCE-IIC
Control
Pendant
Min. Between Hooks
14 13/16 in
Standards
ASME B30.16, ASME HST-5, EU ATEX
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Brake
Heavy Duty Disc
Air Pressure
90 psi
Noise Level
83 dB
Finish
Powder Coated
Item
Air Chain Hoist
Includes
Chain Container, Stainless Steel Load Chain
Color
Yellow

Description

Air Chain Hoist, Load Capacity 1,000 lb, Series TCE-IIC, Hoist Mount Hook Mounted - No Trolley, Control Pendant, Hoist Lift 20 ft, Lift Speed 41 fpm, Min. Between Hooks 14 13/16 in, Reeving 1, Housing Length 16 in, Housing Width 7 45/64 in, Brake Heavy Duty Disc, Air Consumption 81 scfm, Air Pressure 90 psi, Yellow, Finish Powder Coated, Inlet Size 1/2 in NPT, Noise Level 83 dB, Standards ASME B30.16, ASME HST-5, EU ATEX, Includes Chain Container, Stainless Steel Load Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.