Air Chain Hoist, Pull Cord, 10,000 lb, 15ft

  • Mfr # TCL6000C2-15

  • Zoro # G4154790


product price:  $16,571.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
10,000 lb
Housing Length
22 in
Hoist Lift
15 ft
Lift Speed
5.2 fpm
Air Consumption
85 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCL6000C2-15
Zoro #
G4154790
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
22 in
Chain Length
16 ft
Housing Width
13 45/64 in
Manufacturers Warranty Length
1 yr
Inlet Size
1/2 in NPT
Overall Width
13-45/64"
Overall Length
22"
Mfr. Warranty Length
1 yr
Air Inlet Size
1 in
Lifting Hook Opening Width
1 11/16 in
Body Depth
22 11/16 in
Body Length
22 in
Minimum Retracted Length
30 5/16 in
Body Width
13 23/32 in
Maximum Lifting Length
15 ft

Details

Load Capacity
10,000 lb
Hoist Lift
15 ft
Lift Speed
5.2 fpm
Air Consumption
85 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
TCL
Min. Between Hooks
31 in
Control
Pull Cord
Standards
ASME B30.16, ASME HST-5, EU ATEX
Reeving
2
Includes
Chain Container
Item
Air Chain Hoist
Brake
Heavy Duty Disc
Air Pressure
90 psi
Finish
Powder Coated
Noise Level
79 dB
Color
Yellow
Trolley Configuration
Hook Mounted - No Trolley
Lifting Hook Material
Carbon Steel
Maximum Air Pressure
90 psi
Minimum Air Consumption
85 scfm
Number of Load Chains
2
Chain Grade
Grade 80
Headroom
30 3/10 in
Fixed Lift Speed
5.2 fpm
Programmable
Non-Programmable
Included Components
Chain Container
Overload Protection Included
Yes
Body Finish
Powder Coated
Sound Level
79 dB
Includes Brake
Brake Included
Minimum Air Pressure
60 psi
Air Inlet Gender
Female
Air Inlet Type
NPT
Mount Type
Hook Mounted - No Trolley
Maximum Air Consumption
141 cfm
Lifting Hook Type
Swivel Hook with Safety Latch
Body Material
Cast Aluminum
Chain Finish
Nickel Plated
Brake Type
Disc
Number of Reeves
2
Maximum Lifting Capacity
12,000 lb
Includes Clutch
Clutch Not Included
Controls
Pull Cord

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 12,000 lb, Fixed Lift Speed 5.2 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 30 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 141 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1 in, Body Depth 22 11/16 in, Body Length 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.