Air Chain Hoist, Pendant, 10,000 lb., 10 ft

  • Mfr # TCL6000P2-10

  • Zoro # G4154836


product price:  $14,587.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Load Capacity
10,000 lb
Housing Length
22 in
Lift Speed
5.2 fpm
Hoist Lift
10 ft
Air Consumption
85 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCL6000P2-10
Zoro #
G4154836
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
22 in
Chain Length
11 ft
Inlet Size
1/2 in NPT
Manufacturers Warranty Length
1 yr
Housing Width
13 45/64 in
Overall Width
13-45/64"
Overall Length
22"
Minimum Retracted Length
30 5/16 in
Maximum Lifting Length
10 ft
Body Depth
22 11/16 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 11/16 in
Body Width
14 19/32 in
Air Inlet Size
1 in
Body Length
22 in

Details

Load Capacity
10,000 lb
Lift Speed
5.2 fpm
Hoist Lift
10 ft
Air Consumption
85 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
TCL
Control
Pendant
Min. Between Hooks
31 in
Standards
ASME B30.16, ASME HST-5, EU ATEX
Reeving
2
Color
Yellow
Trolley Configuration
Hook Mounted - No Trolley
Item
Air Chain Hoist
Brake
Heavy Duty Disc
Finish
Powder Coated
Air Pressure
90 psi
Noise Level
79 dB
Includes
Chain Container
Sound Level
79 dB
Programmable
Non-Programmable
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Air Consumption
141 cfm
Mount Type
Hook Mounted - No Trolley
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Wear Resistant
Chain Grade
Grade 80
Includes Brake
Brake Included
Air Inlet Type
NPT
Controls
Pendant
Minimum Air Consumption
106 cfm
Fixed Lift Speed
5.2 fpm
Included Components
Chain Container
Lifting Hook Material
Carbon Steel
Maximum Lifting Capacity
12,000 lb
Overload Protection Included
Yes
Number of Reeves
2
Chain Finish
Nickel Plated
Number of Load Chains
2
Minimum Air Pressure
60 psi
Air Inlet Gender
Female
Body Material
Cast Aluminum
Body Finish
Powder Coated
Brake Type
Disc
Headroom
30 3/10 in
Includes Clutch
Clutch Not Included
Maximum Air Pressure
90 psi

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 12,000 lb, Fixed Lift Speed 5.2 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 30 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 141 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1 in, Body Depth 22 11/16 in, Body Length 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.