Air Chain Hoist, Pull Cord, 6000 lb., 15 ft

  • Mfr # TCL3000C-15

  • Zoro # G4154851


product price:  $12,023.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
6,000 lb
Housing Length
22 in
Lift Speed
10 fpm
Hoist Lift
15 ft
Air Consumption
85 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCL3000C-15
Zoro #
G4154851
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
22 in
Chain Length
16 ft
Manufacturers Warranty Length
1 yr
Inlet Size
1/2 in NPT
Housing Width
11 5/16 in
Overall Length
22"
Overall Width
11-5/16"
Maximum Lifting Length
15 ft
Body Depth
22 11/16 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 5/16 in
Air Inlet Size
1 in
Body Width
11 5/16 in
Body Length
22 in
Minimum Retracted Length
21 3/32 in

Details

Load Capacity
6,000 lb
Lift Speed
10 fpm
Hoist Lift
15 ft
Air Consumption
85 scfm
Series
TCL
Hoist Mount
Hook Mounted - No Trolley
Control
Pull Cord
Min. Between Hooks
22 5/8 in
Standards
ASME B30.16, ASME HST-5, EU ATEX
Reeving
1
Item
Air Chain Hoist
Finish
Powder Coated
Noise Level
79 dB
Trolley Configuration
Hook Mounted - No Trolley
Color
Yellow
Brake
Heavy Duty Disc
Air Pressure
90 psi
Includes
Chain Container
Included Components
Chain Container
Includes Clutch
Clutch Not Included
Minimum Air Pressure
60 psi
Chain Grade
Grade 80
Maximum Air Consumption
141 cfm
Number of Load Chains
1
Brake Type
Disc
Body Material
Cast Aluminum
Mount Type
Hook Mounted - No Trolley
Maximum Air Pressure
90 psi
Maximum Lifting Capacity
6,000 lb
Minimum Air Consumption
85 scfm
Air Inlet Gender
Female
Lifting Hook Type
Swivel Hook with Safety Latch
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Chain Finish
Nickel Plated
Controls
Pull Cord
Fixed Lift Speed
10 fpm
Headroom
21 1/10 in
Includes Brake
Brake Included
Number of Reeves
1
Body Finish
Powder Coated
Air Inlet Type
NPT
Programmable
Non-Programmable
Sound Level
79 dB

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 6,000 lb, Fixed Lift Speed 10 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 21 1/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 141 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1 in, Body Depth 22 11/16 in, Body Length 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.