Air Chain Hoist, Pendant, 2000 lb., 20 ft.

  • Mfr # TCL1000P2-20

  • Zoro # G4154930


product price:  $10,455.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,000 lb
Housing Length
16 in
Lift Speed
21 fpm
Hoist Lift
20 ft
Air Consumption
81 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCL1000P2-20
Zoro #
G4154930
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16 in
Chain Length
21 ft
Inlet Size
1/2 in NPT
Housing Width
7 45/64 in
Manufacturers Warranty Length
1 yr
Overall Length
16"
Overall Width
7-45/64"
Minimum Retracted Length
18 in
Body Width
7 23/32 in
Lifting Hook Opening Width
1 3/32 in
Mfr. Warranty Length
1 yr
Body Depth
14 13/32 in
Body Length
16 in
Maximum Lifting Length
20 ft
Air Inlet Size
1/2 in

Details

Load Capacity
2,000 lb
Lift Speed
21 fpm
Hoist Lift
20 ft
Air Consumption
81 scfm
Series
TCL
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
17 1/2 in
Control
Pendant
Standards
ASME B30.16, ASME HST-5, EU ATEX
Reeving
2
Item
Air Chain Hoist
Brake
Heavy Duty Disc
Color
Yellow
Air Pressure
90 psi
Finish
Powder Coated
Includes
Chain Container
Trolley Configuration
Hook Mounted - No Trolley
Noise Level
83 dB
Number of Load Chains
2
Maximum Lifting Capacity
2,000 lb
Body Material
Cast Aluminum
Air Inlet Gender
Female
Brake Type
Disc
Air Inlet Type
NPT
Body Finish
Powder Coated
Includes Brake
Brake Included
Headroom
17 1/2 in
Included Components
Chain Container
Programmable
Non-Programmable
Chain Finish
Nickel Plated
Mount Type
Hook Mounted - No Trolley
Lifting Hook Type
Swivel Hook with Safety Latch
Maximum Air Pressure
90 psi
Maximum Air Consumption
81 scfm
Fixed Lift Speed
21 fpm
Sound Level
83 dB
Controls
Pendant
Chain Grade
Grade 80
Includes Clutch
Clutch Not Included
Minimum Air Consumption
81 scfm
Lifting Hook Material
Carbon Steel
Number of Reeves
2
Minimum Air Pressure
60 psi

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Fixed Lift Speed 21 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 17 1/2 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 20 ft, Maximum Air Consumption 81 scfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.