Air Chain Hoist, Pull Cord, 1000 lb., 20 ft

  • Mfr # TCL500C-20

  • Zoro # G4154958


product price:  $5,684.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Housing Length
16 in
Hoist Lift
20 ft
Lift Speed
41 fpm
Air Consumption
81 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCL500C-20
Zoro #
G4154958
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16 in
Chain Length
21 ft
Inlet Size
1/2 in NPT
Manufacturers Warranty Length
1 yr
Housing Width
7 45/64 in
Overall Width
7-45/64"
Overall Length
16"
Body Length
16 in
Body Depth
14 13/32 in
Minimum Retracted Length
16 5/16 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 in
Air Inlet Size
1/2 in
Maximum Lifting Length
20 ft
Body Width
7 23/32 in

Details

Load Capacity
1,000 lb
Hoist Lift
20 ft
Lift Speed
41 fpm
Air Consumption
81 scfm
Series
TCL
Hoist Mount
Hook Mounted - No Trolley
Control
Pull Cord
Min. Between Hooks
14 13/16 in
Reeving
1
Standards
ASME B30.16, ASME HST-5, EU ATEX
Noise Level
83 dB
Includes
Chain Container
Brake
Heavy Duty Disc
Color
Yellow
Air Pressure
90 psi
Item
Air Chain Hoist
Finish
Powder Coated
Trolley Configuration
Hook Mounted - No Trolley
Headroom
16 3/10 in
Chain Finish
Nickel Plated
Controls
Pull Cord
Lifting Hook Material
Carbon Steel
Maximum Lifting Capacity
1,000 lb
Body Finish
Powder Coated
Number of Load Chains
1
Brake Type
Disc
Air Inlet Type
NPT
Maximum Air Pressure
90 psi
Programmable
Non-Programmable
Body Material
Cast Aluminum
Air Inlet Gender
Female
Includes Brake
Brake Included
Lifting Hook Type
Swivel Hook with Safety Latch
Mount Type
Hook Mounted - No Trolley
Number of Reeves
2
Includes Clutch
Clutch Not Included
Fixed Lift Speed
41 fpm
Sound Level
83 dB
Chain Grade
Grade 80
Included Components
Chain Container
Maximum Air Consumption
64 cfm
Minimum Air Consumption
81 scfm
Minimum Air Pressure
60 psi

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Fixed Lift Speed 41 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 20 ft, Maximum Air Consumption 64 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.