Air Chain Hoist, Pendant, 1000 lb., 20 ft.

  • Mfr # TCL500P-20

  • Zoro # G4154985


product price:  $7,663.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Housing Length
16 in
Hoist Lift
20 ft
Lift Speed
41 fpm
Air Consumption
81 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCL500P-20
Zoro #
G4154985
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16 in
Chain Length
21 ft
Manufacturers Warranty Length
1 yr
Inlet Size
1/2 in NPT
Housing Width
7 45/64 in
Overall Width
7-45/64"
Overall Length
16"
Minimum Retracted Length
16 5/16 in
Body Depth
14 13/32 in
Body Width
7 23/32 in
Maximum Lifting Length
20 ft
Body Length
16 in
Lifting Hook Opening Width
1 in
Mfr. Warranty Length
1 yr
Air Inlet Size
1/2 in

Details

Load Capacity
1,000 lb
Hoist Lift
20 ft
Lift Speed
41 fpm
Air Consumption
81 scfm
Series
TCL
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
14 13/16 in
Control
Pendant
Standards
ASME B30.16, ASME HST-5, EU ATEX
Reeving
1
Finish
Powder Coated
Includes
Chain Container
Air Pressure
90 psi
Item
Air Chain Hoist
Color
Yellow
Noise Level
83 dB
Brake
Heavy Duty Disc
Trolley Configuration
Hook Mounted - No Trolley
Programmable
Non-Programmable
Chain Grade
Grade 80
Controls
Pendant
Lifting Hook Material
Carbon Steel
Body Material
Cast Aluminum
Minimum Air Consumption
81 scfm
Included Components
Chain Container
Maximum Air Pressure
90 psi
Maximum Lifting Capacity
1,000 lb
Maximum Air Consumption
64 cfm
Mount Type
Hook Mounted - No Trolley
Chain Finish
Nickel Plated
Number of Load Chains
1
Includes Clutch
Clutch Not Included
Brake Type
Disc
Body Finish
Powder Coated
Includes Brake
Brake Included
Number of Reeves
1
Headroom
16 3/10 in
Minimum Air Pressure
60 psi
Air Inlet Type
NPT
Sound Level
83 dB
Lifting Hook Type
Swivel Hook with Safety Latch
Fixed Lift Speed
41 fpm
Air Inlet Gender
Female

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Fixed Lift Speed 41 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 20 ft, Maximum Air Consumption 64 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.