Air Chain Hoist, Pendant, 500 lb., 20 ft.
Mfr # TCL250P-20
Zoro # G4155046
product price:Â $7,608.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
500 lb
Housing Length
16 in
Hoist Lift
20 ft
Lift Speed
61 fpm
Air Consumption
78 scfm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCL250P-20
Zoro #
G4155046
UPC #
-
Country of Origin
Japan
Dimensions
Housing Length
16 in
Chain Length
21 ft
Inlet Size
1/2 in NPT
Housing Width
7 45/64 in
Manufacturers Warranty Length
1 yr
Overall Length
16"
Overall Width
7-45/64"
Maximum Lifting Length
20 ft
Body Length
16 in
Body Width
7 23/32 in
Air Inlet Size
1/2 in
Minimum Retracted Length
16 5/16 in
Body Depth
14 13/32 in
Lifting Hook Opening Width
1 in
Mfr. Warranty Length
1 yr
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 61 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 20 ft, Maximum Air Consumption 64 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.