Air Chain Hoist, Pendant, 500 lb., 10 ft.

  • Mfr # TCL250P-10

  • Zoro # G4155061


product price:  $6,585.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Housing Length
16 in
Hoist Lift
10 ft
Lift Speed
61 fpm
Air Consumption
78 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCL250P-10
Zoro #
G4155061
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
16 in
Chain Length
11 ft
Manufacturers Warranty Length
1 yr
Housing Width
7 45/64 in
Inlet Size
1/2 in NPT
Overall Width
7-45/64"
Overall Length
16"
Air Inlet Size
1/2 in
Maximum Lifting Length
10 ft
Mfr. Warranty Length
1 yr
Body Length
16 in
Body Depth
14 13/32 in
Minimum Retracted Length
16 5/16 in
Lifting Hook Opening Width
1 in
Body Width
6 19/32 in

Details

Load Capacity
500 lb
Hoist Lift
10 ft
Lift Speed
61 fpm
Air Consumption
78 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
TCL
Min. Between Hooks
14 13/16 in
Control
Pendant
Standards
ASME B30.16, ASME HST-5, EU ATEX
Reeving
1
Includes
Chain Container
Air Pressure
90 psi
Item
Air Chain Hoist
Noise Level
83 dB
Finish
Powder Coated
Color
Yellow
Trolley Configuration
Hook Mounted - No Trolley
Brake
Heavy Duty Disc
Maximum Air Consumption
64 cfm
Chain Grade
Grade 80
Maximum Air Pressure
90 psi
Includes Clutch
Clutch Not Included
Body Material
Cast Aluminum
Headroom
16 3/10 in
Sound Level
83 dB
Lifting Hook Type
Swivel Hook with Safety Latch
Minimum Air Pressure
60 psi
Mount Type
Hook Mounted - No Trolley
Brake Type
Disc
Included Components
Chain Container
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Wear Resistant
Controls
Pendant
Fixed Lift Speed
61 fpm
Body Finish
Powder Coated
Number of Load Chains
1
Air Inlet Type
NPT
Programmable
Non-Programmable
Air Inlet Gender
Female
Number of Reeves
1
Lifting Hook Material
Carbon Steel
Minimum Air Consumption
57 cfm
Maximum Lifting Capacity
500 lb
Includes Brake
Brake Included
Chain Finish
Nickel Plated

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 61 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 64 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.