Mini Chain Hoist, 500 lb., 20 ft. Lift

  • Mfr # CX003-20

  • Zoro # G4155140


product price:  $679.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
33 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CX003-20
Zoro #
G4155140
UPC #
-
Country of Origin
Thailand

Dimensions

Housing Length
8 1/2 in
Housing Width
3 1/4 in
Housing Depth
3 1/2 in
Manufacturers Warranty Length
2 yr
Minimum Retracted Length
8 1/2 in
Maximum Lifting Length
20 ft
Body Depth
3 1/2 in
Lifting Hook Opening Width
13/16 in
Body Width
3 5/16 in
Chain Length
21 ft
Mfr. Warranty Length
2 yr

Details

Load Capacity
500 lb
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
33 lb
Min. Between Hooks
8 1/2 in
Hook Opening
29/32 in
Item
Manual Chain Hoist
Includes
Load Limiter
Brake
Weston Style Brake
Trolley Configuration
Hook Mounted - No Trolley
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Color
Silver
Features
Advanced Design Overload Limiter, Completely Sealed Gears and Brake, Aluminum Housing, Wide Top and Bottom Hook Openings
Number of Load Chains
1
Operating Position
Vertical
Chain Material
Nickel Plated
Included Components
Safety Latch Hooks
Chain Finish
Nickel Plated
Includes Brake
Brake Included
Mount Type
Hook Mounted - No Trolley
Power Source
Manual
Resistance Properties
Corrosion Resistant, Wear Resistant
Brake Type
Weston Style
Headroom
8 1/2 in
Overload Protection Included
Yes
Maximum Lifting Capacity
500 lb
Number of Reeves
1
Body Material
Aluminum
Includes Clutch
Clutch Included
Lifting Hook Material
Carbon Steel
Chain Grade
Grade 100
Lifting Hook Type
Hook with Safety Latch

Description

Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 8 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 500 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 3 1/2 in, Body Material Aluminum, Body Width 3 5/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.