Industrial Pressure Gauge, 1/4 in NPT, Center Back Location

  • Mfr # LFC210-100-PSI-G-CERT

  • Zoro # G415544486


product price:  $55.69
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
Span
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LFC210-100-PSI-G-CERT
Zoro #
G415544486
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Case Diameter
3.2 in
Case Depth
1.33 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Series
Span
Lens Material
Acrylic
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Standards
ANSI/ASME B40.1
Case Color
Black
Case Material
Zytel Nylon
Socket Material
Brass
Process Connection Gender
Male
Primary Scale Minor Graduations
1
Dial Color
White
Sensor Material
Copper Alloy
Pressure Range Type
Compound
Pointer Color
Black
Resistance Properties
Corrosion Resistant
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F
Dry Dampening Feature
PLUS! Performance
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Numeric Increments
10
Non-Sparking
No
Bezel Material
Zytel Nylon
Dial Face Material
Aluminum
Accuracy Grade
ANSI/ASME B40.1
Process Media Temperature - Maximum
140 Degrees F
Pointer Material
Aluminum
NEMA Enclosure Rating
4
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
100 psi
Includes Calibration Certificate
NIST with Data
Freeze Resistant Movement
Yes
Primary Scale Vacuum Measurement - Maximum
100 psi
Field Fillable
Yes
Compatible with Series
Universal
Pressure Gauge Type
Industrial Pressure Gauge
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Brand
SPAN
Primary Scale Pressure Measurement - Minimum
0 psi
Removable Bezel
Yes

Description

Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.