Task Chair Drafting Chair, No Arms, 22-1/2" to 32" Height, Polyurethane, Black

  • Mfr # V7507HC

  • Zoro # G4156214


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Task Chair
Arm Style
No Arms
Seat Material
Polyurethane
Seat Color
Black
Seat Height Range
22-1/2" to 32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V7507HC
Zoro #
G4156214
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
22-1/2" to 32"
Seat Width
18"
Seat Depth
17 in
Back Height
12"
Seat Height Max.
31 1/2 in
Seat Height Min.
42 in
Back Width
17 in
Overall Depth
27 in
Overall Height
48 1/2 in
Overall Width
27 in
Cushion Thickness
1-1/2 in
Maximum Seat Height
33 in
Maximum Overall Height
48 1/2 in
Seat Thickness
1 1/2 in
Minimum Seat Height
23 in
Notional Size
Standard
Back Depth
1 1/2 in
Seat-Depth
17"

Details

Office Chair Style
Task Chair
Arm Style
No Arms
Seat Material
Polyurethane
Seat Color
Black
Back Material
Polyurethane
Back Color
Black
Caster Type
Hard Floor
Base Color
Black
Base Material
Nylon
Color
Black
Item
Drafting Chair
Material
Polyurethane
Assembled
Partially Assembled
Series
Breva Value-Line
Assembled/Unassembled
Unassembled
Number of Casters
5
Number of Glides
0
Back Tilt Backward
None
Weight Capacity
300 lb
Seat Tilt Forward
None
Seat Tilt Backward
None
Cushion
Polyurethane
Base Style
5-Star
Features
Backrest Handle
Includes
Breva, Polyurethane Chair, 5-Star Black Nylon Base, 18" Adj. Chrome Footring, Hard Floor Casters
Base
Five-Star Reinforced Nylon
Back Tilt Forward
None
Standards
ANSI/BIFMA
Frame Material
Nylon
Frame Color
Black
Assembly
Partially Assembled
Style
Drafting Chair
Tilting Back
No
Seat Adjustments
Height
Waterfall Seat
Yes
Number of Arms
0
Rolling
Yes
Swivel
Yes
Support Style
Frame
Number of Casters/Glides
5
Number of Feet
5
Swivel Angle
360 Degrees
Includes Footrest
Yes
Adjustable Seat
Yes

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 33 in, Maximum Overall Height 48 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 17 in, Seat Width 18 in, Seat Material Polyurethane, Back Material Polyurethane, Frame Material Nylon, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Breva Value-Line, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.