Cable Protector, 3 in H, 38-1/2 in L, 14-1/4 in W, 1 Channel, Polyurethane, Orange

  • Mfr # CP1X225-GP-O

  • Zoro # G4156774


product price:  $360.65
/ea
Free Shipping & Returns

Key Features

Height
3 in
Length
38-1/2 in
Width
14-1/4 in
Load Capacity
23,400 lb/Axle
Number of Channels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP1X225-GP-O
Zoro #
G4156774
UPC #
812958000571
Country of Origin
United States

Dimensions

Height
3 in
Length
38-1/2 in
Width
14-1/4 in
Max. Cable Dia.
2-1/4 in
Channel Height
2 1/4 in
Channel Width
2 1/4 in
Cable Protection System Components Length
36 in

Details

Item
Cable Protector
Load Capacity
23,400 lb/Axle
Number of Channels
1
Material
Polyurethane
Color
Orange
Connection Style
T-Shaped
For Use With
Cables, Hose Lines
Style
Split Top
ADA Compliant
No
Cable Feed Style
Lay Under
Texture
Serrated

Description

Cable Protector, Number of Channels 1, Cable Feed Style Lay Under, Connection Style T-Shaped, Channel Height 2 1/4 in, Channel Width 2 1/4 in, Load Capacity 23,400 lb/Axle, Material Polyurethane, Style Split Top, Color Orange, For Use With Cables, Hose Lines, Max. Cable Dia. 2 1/4 in, Height 3 in, Length 38 1/2 in, Width 14 1/4 in, ADA Compliant No, Texture Serrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.