Safety and DOT Reference Book, Wildland Firefighting Practices, English, Paperback (Discontinued)
- Mfr # 9780766801479
- Zoro # G4157097
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9780766801479
Zoro #
G4157097
UPC #
-
Country of Origin
United States
Dimensions
Width
8"
Depth
13/25"
Height
9-1/8"
Details
Item
Reference Book
Language
English
Book Type
Safety and DOT
Book Format
Paperback
Book Title
Wildland Firefighting Practices
Publisher
Cengage Learning
ISBN-13
978-0766801479
Number of Pages
368
ISBN-10
766801470
Book Description
This New, well Illustrated Text Describes in Detail all Aspects of Wildland Firefighting, Written in a Clear, "How to" Style by A Seasoned Wildland Fire officer, It Provides a Comprehensive Explanation of all the Skills a Firefighter Needs to Operate Effectively Against any Type of Wildland Blaze
Publication Date
08/04/00
Description
Reference Book, Wildland Firefighting Practices, Paperback, Publisher Cengage Learning, Publication Date 08/04/00, ISBN-10 766801470, ISBN-13 978-0766801479, Language English, Number of Pages 368
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.