Zoro Homepage
This item is Discontinued.
Electromark Pipe Mrkr, 12,000 Volts, 3in and Lrgr, PK5 VOLT12000A

Pipe Mrkr, 12,000 Volts, 3in and Lrgr, PK5 (Discontinued)

  • Mfr # VOLT12000A
  • Zoro # G4157334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VOLT12000A
Zoro #
G4157334
UPC #
-
Country of Origin
United States

Dimensions

Height
2-1/4"
Width
2-1/4"
Length
2-1/4"

Details

Item
Pipe Marker
Legend
12,000 Volts
Background Color
Orange
Legend Color
Black
Fits Pipe O.D.
3 in and Larger
Marker Attachment Style
Self-Adhesive
Material
Polyester
Markers per Card
1
Legend Alpha Range
0 to 9

Description

Pipe Marker, Background Color Orange, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.