Flexible Metal Hose, 2 in. dia, 24in.L
Mfr # 32PL-CA11-0240-11B-11B
Zoro # G4158205
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
2 in
Hose Length
24 in
Max. Working Pressure @ 70 F
525 psi
Fitting Type
MNPT x FNPT
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
32PL-CA11-0240-11B-11B
Zoro #
G4158205
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
2 in
Hose Length
24 in
Dia. (In.)
2
Length
24"
Dynamic Min. Bend Radius (In.)
13 in
Static Min. Bend Radius (In.)
5
Length (In.)
24
Details
Max. Working Pressure @ 70 F
525 psi
Fitting Type
MNPT x FNPT
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Temp. Range
1200 Degrees F
Hose Material
316 Stainless Steel
Braid Material
304 Stainless Steel
Item
Flexible Metal Hose Assembly
Type
Corrugated
Max. Temp. (F)
1200
Hose Fitting B Type
FNPT
Hose Fittings
304 Stainless Steel MNPT x 304 Stainless Steel FNPT
Hose Fitting A Type
MNPT
Hose Cover Material
316 Stainless Steel
Hose Fitting B Material
304 Stainless Steel
Hose Tube Material
316 Stainless Steel
Hose Fitting A Material
304 Stainless Steel
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 525 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.