Rag Wool Knit Cold Weather Gloves, PVC Grip Palm, Knit Wrist, Blue

  • Mfr # 80-9-2010-L

  • Zoro # G415832514


product price:  $9.39
/pr

Key Features

Color
Blue
Glove Materials
Rag Wool Knit
Palm Material
PVC Grip
Cuff Style
Knit Wrist
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-9-2010-L
Zoro #
G415832514
UPC #
063344448396
Country of Origin
China

Dimensions

Size
L
Size- Alpha
L
Glove Length
9.5 in

Details

Item
Rag Wool Knit Cold Weather Gloves
Color
Blue
Glove Materials
Rag Wool Knit
Palm Material
PVC Grip
Cuff Style
Knit Wrist
Insulated
No
Series
80-9-2010
Sold As
Pair
ANSI/ISEA Cut Level
Not Rated
Pairs per Package
1
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Knit Material
Wool
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Knit Material Color
Blue
Finger Coverage
Full Finger
Lint-Free
No
Includes Finger Fourchettes
No
Hem Style
Finished
Reversible
No
Silicone-Free
Yes
Glove Construction
Seamless Knit
EN 388 Rating
Not Tested
Latex-Free
Yes
Double-Dipped
No
Palm Type
Coated

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Wool, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection None, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Tested, Glove Insulation Weight Not Applicable, Standards Not Applicable, Knuckle Protection Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.