
circuit breaker 3VA6 UL Frame 400 breaking capacity class H 65 kA At
Mfr # 3VA6325-6HN41-0AA0
Zoro # G415858460
product price:Â $3,149.99
/ea
Free Shipping & Returns
Key Features
Series
3VA6
Amps
250A
Number of Poles
4
AC Voltage Rating
690V
Circuit Breaker Type
Low Voltage Molded Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3VA6325-6HN41-0AA0
Zoro #
G415858460
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 400
Details
Item
Circuit Breaker
Series
3VA6
Amps
250A
Number of Poles
4
AC Voltage Rating
690V
Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
85kA at 400V AC
Trip Type
Electronic
Instantaneous Trip
Adjustable
Description
circuit breaker 3VA6 UL Frame 400 breaking capacity class H 65 kA At 480 V 4-pole, line protection ETU350, LSI, In=250 A overload protection Ir=100 A...250 A short-circuit protection Isd=1.5...10 x Ir, Ii=12 x In neutral conductor protection adjustable OFF, 50%, 100% without connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.